Zoro Homepage

Push Button Operator, 30 mm, 1NC, Universal

  • Mfr # 9001KR1UH6

  • Zoro # G2586963


product price: $66.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black; Blue; Green; Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1UH6
Zoro #
G2586963
UPC #
785901033424
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Orange
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Includes
Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Bezel
Chrome Plated Die Cast Aluminum
Contact Rating
10A @ 600V AC
Number of Operators
1
Color
Universal
IP Rating
IP66
Material
metal
Contact Form
1NC
Features
Includes Set of 7 Color Caps
Basic Material
Metal
Type of Operator
Flush Button
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operator Additional Information
metal guard
Cap/Operator Or Lens Colour
7 colours choice
Product Certifications
CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE || NEMA
Product Or Component Type
push-button
Light Block Supply
without supply
Connections - Terminals
screw clamp terminals
Contacts Type And Composition
1 NC
Operating Position
any position
Device Short Name
K
Light Source
without
Operator Profile
flush, orange projecting || black projecting || red projecting || green projecting || yellow projecting || blue projecting || 7 colours choice flush
Contact Operation
standard
Device Presentation
complete product
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
-22 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Die Cast Aluminum, Color Universal, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.