Zoro Homepage

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # 9001KR3BH5

  • Zoro # G2638501


product price: $71.49
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR3BH5
Zoro #
G2638501
UPC #
785901033721
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Color
Black
Type of Operator
Extended Button
Material
metal
Contact Form
1NO
IP Rating
IP66
Number of Operators
1
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
Features
Finger-Safe Terminals
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Light Source
without
Connections - Terminals
screw clamp terminals
Operator Profile
black projecting, projecting
Light Block Supply
without supply
Cap/Operator Or Lens Colour
black
Device Presentation
complete product
Operator Additional Information
without guard
Product Or Component Type
push-button
Contacts Type And Composition
1 NO
Device Short Name
K
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Contact Operation
standard
Product Certifications
NEMA || UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operating Position
any position
Products By Industry
Electrical
Rated Operational Current
10 A, AC-15; 10 A, DC-13
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.