Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # 9001SKR3BH5

  • Zoro # G2340064


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR3BH5
Zoro #
G2340064
UPC #
785901042693
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Form
1NO
Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Features
Finger-Safe Terminals
Bezel
Corrosion Resistant Thermoplastic
Type of Operator
Extended Button
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Number of Operators
1
Contact Rating
10A @ 600V AC
Color
Black
IP Rating
IP66
Basic Material
Plastic
Bezel Material
Plastic
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Contacts Type And Composition
1 NO
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Operator Additional Information
without guard
Device Presentation
complete product
Cap/Operator Or Lens Colour
black
Product Or Component Type
push-button
Ip Degree Of Protection
IP66
Contact Operation
standard
Operator Profile
black projecting, projecting
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.