Zoro Homepage

Push Button Operator, 30 mm, 1NO, Blue

  • Mfr # XB4FA61

  • Zoro # G3462865


product price: $30.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA61
Zoro #
G3462865
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Size
30 mm
Depth
55 mm
Height
47 mm
Mounting Diameter
30.5 mm
Overall Height
1.85 in
Overall Depth
2.17 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Series
XB4
NEMA Rating
13, 4X
Bezel
Chrome Plated Metal
Type of Operator
Flush Button
Contact Form
1NO
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Features
Mercury Free
Color
Blue
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Chrome
Legend/Background Color
No Legend
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Product Certifications
UL Listed || CSA
Positive Opening
without
Fixing Collar Material
zamak
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Mechanical Durability
10000000 cycles
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ik Degree Of Protection
IK06 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Device Presentation
complete product
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Material
silver alloy (Ag/Ni)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Head Type
built-in-flush
Operator Profile
blue flush, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contact Operation
slow-break
Product Or Component Type
push-button
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Device Mounting
built-in
Operating Force
3.8 N NO changing electrical state
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO
Overvoltage Category
class I IEC 60536
Fixing Mode
by screws
Contacts Usage
standard contacts
Contacts Type And Composition
1 NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Protective Treatment
TH
Device Short Name
XB4F
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(13-14)NO
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Metal
Resistance Properties
Vibration Resistant
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Blue, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.