Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # 9001KR2GH5

  • Zoro # G2395416


product price: $62.15
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR2GH5
Zoro #
G2395416
UPC #
785901033660
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
48 mm
Cad Overall Height
45 mm
Cad Overall Depth
56 mm
Mounting Diameter
30 mm
Overall Width
1.89 in
Manufacturer Warranty Length
18 mo
Overall Height
1.77 in
Overall Depth
2.2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Color
Green
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Material
metal
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
Number of Operators
1
Contact Form
1NO
IP Rating
IP66
Type of Operator
Extended Button
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Positive Opening
without
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 61140
[Ith] Conventional Free Air Thermal Current
10 A
Operator Additional Information
metal guard
Device Short Name
9001K
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Terminals Description Iso N°1
(13-14)NO
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Operating Position
any position
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Mechanical Durability
5000000 cycles
Operator Profile
recessed, green recessed, unmarked
Protective Treatment
TC
Product Certifications
NEMA || UL 508
Contact Operation
standard
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
push-button
Cap/Operator Or Lens Colour
green
Contacts Material
silver alloy contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Contacts Type And Composition
1 NO
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ip Degree Of Protection
IP66 IEC 60529
Device Presentation
complete product
Shape Of Signaling Unit Head
octagonal
Shape Of Screw Head
cross slotted
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.