Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # XB4FA3311

  • Zoro # G3456644


product price: $29.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA3311
Zoro #
G3456644
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
47 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Depth
2.17 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Series
ZB4/XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel
Chrome Plated Metal
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Rating
13, 4X
Features
Green Premium Product, Mercury Free, Shock Resistance, Toxic Heavy Metal Free, Vibration Resistance
Contact Form
1NO
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Color
Green
Bezel Material
Chrome
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Product Type
Push Button Operators
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Vibration Resistant
Number of Indicator Lights
0
Contacts Usage
standard contacts
Shape Of Signaling Unit Head
round
Product Or Component Type
push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Positive Opening
without
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Fixing Collar Material
zamak
Contacts Type And Composition
1 NO
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operating Force
3.8 N NO changing electrical state
Contacts Material
silver alloy (Ag/Ni)
Product Certifications
UL Listed || CSA
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Mounting
built-in
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
built-in-flush
Protective Treatment
TH
Fixing Mode
by screws
Mechanical Durability
10000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
XB4F
Type Of Operator
spring return
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
complete product
Overvoltage Category
class I IEC 60536
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Profile
green flush, I white)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ik Degree Of Protection
IK06 IEC 50102

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.