Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # 9001KR1RH5

  • Zoro # G0692876


product price: $54.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1RH5
Zoro #
G0692876
UPC #
785901821069
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Material
metal
Number of Operators
1
Contact Form
1NO
Bezel
Chrome Plated Die Cast Aluminum
Basic Material
Metal
Contact Rating
10A @ 600V AC
Type of Operator
Flush Button
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Operating Position
any position
Device Short Name
K
Product Certifications
NEMA || CSA LR 25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Cap/Operator Or Lens Colour
red
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Presentation
complete product
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Product Or Component Type
push-button
Operator Profile
red flush, flush
Light Block Supply
without supply
Operator Additional Information
metal guard
Connections - Terminals
screw clamp terminals
Light Source
without
Contact Operation
standard
Contacts Type And Composition
1 NO
Operator Material
Metal
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Number of Indicator Lights
0
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Maximum
140 Degrees F

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.