Zoro Homepage

Push Button Operator, 30 mm, 1NO, White

  • Mfr # XB4FA11

  • Zoro # G3462673


product price: $25.29
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA11
Zoro #
G3462673
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Size
30 mm
Depth
55 mm
Height
47 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Number of Operators
1
Bezel
Chrome Plated Metal
Features
Green Premium Product, Mercury Free, Shock Resistance, Toxic Heavy Metal Free, Vibration Resistance
NEMA Rating
13, 4X
Basic Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Contact Form
1NO
Color
White
Series
XB4
NEMA Contact Rating Designation
A600/Q600
Legend/Background Color
No Legend
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Product Type
Push Button Operators
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Ambient Air Temperature For Operation
-40-70°C
Positive Opening
without
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Protective Treatment
TH
Operator Profile
white flush, unmarked
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Certifications
UL Listed || CSA
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Collar Material
zamak
Contacts Type And Composition
1 NO
Ik Degree Of Protection
IK06 IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
push-button
Device Short Name
XB4F
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Mounting
built-in
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Mechanical Durability
10000000 cycles
Overvoltage Category
class I IEC 60536
Contacts Usage
standard contacts
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(13-14)NO
Fixing Mode
by screws
Operating Force
3.8 N NO changing electrical state
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
slow-break
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Type Of Operator
spring return
Terminals Description Iso N°1
(13-14)NO
Resistance Properties
Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color White, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.