Zoro Homepage

Push Button Operator, 30 mm, 1NO, Yellow

  • Mfr # XB5FA51

  • Zoro # G3457572


product price: $34.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FA51
Zoro #
G3457572
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Height
42 mm
Size
30 mm
Depth
55 mm
Mounting Diameter
30.5 mm
Overall Height
1.65 in
Overall Depth
2.17 in
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Legend/Background Color
No Legend
Contact Form
1NO
IP Rating
IP66, IP67, IP69, IP69K
Series
XB5
Bezel
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Rating
13, 4X
Color
Yellow
Number of Operators
1
NEMA Contact Rating Designation
A600/Q600
Features
Customizable, Shock Resistance, Vibration Resistance
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Plastic
Product Type
Push Button Operators
Device Presentation
complete product
Compatibility Code
XB5
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
Ik Degree Of Protection
IK03 IEC 50102
Fixing Collar Material
plastic
Mechanical Durability
10000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO
Operating Force
3.8 N NO changing electrical state
Type Of Operator
spring return
Contacts Type And Composition
1 NO
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Positive Opening
without
Contact Operation
slow-break
Product Or Component Type
push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Usage
standard contacts
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Customizable
1, no
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
yellow flush, unmarked
Head Type
built-in-flush
Overvoltage Category
class II IEC 60536
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Operation
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Certifications
UL Listed || CSA
Device Short Name
XB5F
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Terminals Description Iso N°1
(13-14)NO
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Antimicrobial, Vibration Resistant
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Yellow, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.