Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, 1NC, 1NO, Black

  • Mfr # 9001KR1BH6Y238

  • Zoro # G3457755


product price: $59.75
/ea

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
Head Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1BH6Y238
Zoro #
G3457755
UPC #
785901847571
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Chrome
Standards
NEMA 13, 4
Features
Mercury Free
Color
Black
Bezel
Chrome Plated Metal
Bezel Material
Chrome
Contact Form
1NO/1NC, 1NC, 1NO
NEMA Rating
13, 4
Contact Rating
10A @ 600V AC
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4

Description

Push Button Operator, 30 mm, Momentary Action, Contact Form 1NO/1NC, 1NC, 1NO, Bezel Chrome Plated Metal, Color Black, Contact Rating 10A @ 600V AC, NEMA Rating 13, 4, Features Mercury Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.