Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 9001KR2RH13Y238

  • Zoro # G3460205


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR2RH13Y238
Zoro #
G3460205
UPC #
785901769156
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH, RoHS, WEEE
Features
Self-Grounding, Finger-Safe Terminals
Number of Operators
1
IP Rating
IP20, IP65
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Contact Rating
10A @ 600V AC
Color
Red
NEMA Rating
13, 4
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Type of Operator
Extended Guarded Button
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-22 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4, IP Rating IP20, IP65, Legend Not Applicable, Standards REACH, RoHS, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.