Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 30 mm, Black

  • Mfr # 9001SKR24B

  • Zoro # G0430911


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR24B
Zoro #
G0430911
UPC #
785901042150
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.69 in
Overall Height
1.74 in
Overall Depth
2.04 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CE, CSA LR24590 Class 3211 03, IEC 60068-2-6, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
IP Rating
IP66
Color
Black
Basic Material
Plastic
Bezel Material
Plastic
Accessory Group
F
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
35mm Mushroom Head
Number of Operators
1
Features
Visually Distinct at a Distance, High Guard Head
Series
9001SK
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Mechanical Durability
5000000 cycles
Device Presentation
basic element
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Device Short Name
9001SK
Product Or Component Type
head for push-button
Ip Degree Of Protection
IP66
Ambient Air Temperature For Storage
-40-70°C
Cap/Operator Or Lens Colour
black
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Additional Information
screw-on plastic with set screw
Operator Profile
mushroom Ø 35 mm
Shape Of Signaling Unit Head
round
Contacts Type And Composition
without contact block

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, IEC 60068-2-6, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Visually Distinct at a Distance, High Guard Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.