Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Green
Mfr # 9001SKR1G
Zoro # G1340622
product price: $41.55
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKR1G
Zoro #
G1340622
UPC #
785901042051
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
1.69 in
Overall Depth
1.33 in
Overall Height
1.74 in
Manufacturer Warranty Length
18 mo
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.