Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 30 mm, Green

  • Mfr # 9001SKR25G

  • Zoro # G1200561


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR25G
Zoro #
G1200561
UPC #
785901042389
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Depth
1.77 in
Overall Height
1.74 in
Overall Width
1.69 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
Basic Material
Plastic
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
60mm Mushroom Head
Bezel Material
Plastic
Accessory Group
H
IP Rating
IP66
Number of Operators
1
Features
3-Function Head
Series
9001SK
Operator Profile
mushroom Ø 57 mm
Shape Of Signaling Unit Head
octagonal
Light Block Supply
without supply
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Contacts Type And Composition
without contact block
Light Source
without
Product Or Component Type
head for push-button
Device Short Name
9001SK
Operator Additional Information
screw-on plastic with set screw
Cap/Operator Or Lens Colour
green
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Ip Degree Of Protection
IP64
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features 3-Function Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.