Zoro Homepage

Push Button operator, 30 mm, No Cap

  • Mfr # 9001KR9

  • Zoro # G1088963


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9
Zoro #
G1088963
UPC #
785901008859
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.74 in
Overall Width
1.69 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Material
Metal
Standards
REACH Free of SVHC, RoHS
Basic Material
Metal
Color
No Cap
Bezel Material
Metal
Type of Operator
40mm Mushroom Head
Accessory Group
G
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Number of Operators
1
Series
9001K
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
without mushroom
Contacts Type And Composition
without contact block
Device Short Name
9001K
Operator Profile
without cap flush
Product Or Component Type
head for push-button
Operator Position Information
2 positions
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.