Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 30 mm, No Cap

  • Mfr # 9001KR9P1

  • Zoro # G1766344


product price: $172.08
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9P1
Zoro #
G1766344
UPC #
785901008880
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Height
1.62 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Bezel Material
Metal
IP Rating
IP64
Color
No Cap
Type of Operator
40mm Mushroom Head
Basic Material
Metal
Number of Operators
1
Lamp Type
LED
Series
9001K
Shape Of Signaling Unit Head
round
Light Block Supply
via integral transformer
Contacts Type And Composition
without contact block
Operator Profile
flush
Device Short Name
9001K
Product Or Component Type
head for illuminated push-button
[Us] Rated Supply Voltage
110 to 120 V
Operator Position Information
2 positions
Cap/Operator Or Lens Colour
without mushroom
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP64, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.