Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # 9001KR5R

  • Zoro # G1952675


product price: $70.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR5R
Zoro #
G1952675
UPC #
785901887317
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Depth
1.77 in
Overall Width
1.69 in
Manufacturer Warranty Length
18 mo
Overall Height
1.74 in

Details

Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
REACH Free of SVHC, RoHS
IP Rating
IP66
Bezel Material
Metal
Type of Operator
60mm Mushroom Head
Color
Red
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
Series
9001K
Contacts Type And Composition
without contact block
Shape Of Signaling Unit Head
round
Operator Profile
red flush, mushroom Ø 57 mm
Device Short Name
9001K
Cap/Operator Or Lens Colour
red
Product Or Component Type
head for push-button
Operator Additional Information
snap-in plastic
Operator Material
Metal
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Dust Resistant, Waterproof
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.