Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Mushroom Head, Maintained / Momentary Action, Not Applicable Release, Red

  • Mfr # 9001KR8R

  • Zoro # G1501692


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR8R
Zoro #
G1501692
UPC #
785901320081
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.74 in
Overall Width
1.69 in
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
REACH Free of SVHC, RoHS
Bezel Material
Metal
Type of Operator
40mm Mushroom Head
IP Rating
IP66
Color
Red
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
Series
9001K
Product Or Component Type
head for push-button
Contacts Type And Composition
without contact block
Shape Of Signaling Unit Head
round
Device Short Name
9001K
Cap/Operator Or Lens Colour
red
Operator Additional Information
screw-on plastic
Operator Position Information
3 positions
Operator Profile
red flush, mushroom Ø 41 mm
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Material
Metal
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained/Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.