Push Button Operator, Mushroom Head, Momentary Action, Not Applicable Release, Non-Illuminated, Red
Mfr # 9001SKR24R
Zoro # G2086226
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKR24R
Zoro #
G2086226
UPC #
785901039716
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Overall Width
1.69 in
Manufacturer Warranty Length
18 mo
Overall Height
1.74 in
Overall Depth
2.04 in
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, Class II IEC 61140, CSA LR24590 Class 3211 03, IEC 60068-2-6, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Visually Distinct at a Distance, High Guard Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.