Zoro Homepage

Push Button Operator, 30 mm, SPDT, Black

  • Mfr # 9001KR1BH13

  • Zoro # G8493633


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1BH13
Zoro #
G8493633
UPC #
785901066798
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Height
45 mm
Cad Overall Depth
56 mm
Mounting Diameter
30 mm
Cad Overall Width
48 mm
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.2 in
Overall Width
1.89 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Form
SPDT
Contact Rating
10A @ 600V AC
Type of Operator
Flush Button
Number of Operators
1
Color
Black
Bezel
Chrome Plated Die Cast Aluminum
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Basic Material
Metal
Material
metal
IP Rating
IP66
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Short Name
9001K
Product Certifications
UL 508 || NEMA
Cap/Operator Or Lens Colour
black
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Mechanical Durability
5000000 cycles
Operating Position
any position
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Ith] Conventional Free Air Thermal Current
10 A
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Terminals Description Iso N°1
(13-14-11-12)OF
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 61140
Operator Additional Information
metal guard
Shock Resistance
50 gn IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529
Positive Opening
without
Protective Treatment
TC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Contacts Material
silver alloy contacts
Shape Of Screw Head
cross slotted
Device Presentation
complete product
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Product Or Component Type
push-button
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contact Operation
standard
Shape Of Signaling Unit Head
octagonal
Operator Profile
black flush, unmarked, flush
Contacts Type And Composition
1 C/O
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Terminals Description Iso N°1
(13-14-11-12)OF
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Die Cast Aluminum, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.