Zoro Homepage

Push Button Operator, 30 mm, SPDT, Black

  • Mfr # 9001KR25BH13

  • Zoro # G6376352


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR25BH13
Zoro #
G6376352
UPC #
785901033530
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Cad Overall Depth
70 mm
Mounting Diameter
30 mm
Cad Overall Width
57 mm
Cad Overall Height
57 mm
Overall Width
2.24 in
Overall Height
2.24 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.76 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Material
metal
Color
Black
Features
Finger-Safe Terminals
Bezel
Chrome Plated Zinc Die Cast
NEMA Contact Rating Designation
A600/Q600
Contact Form
SPDT
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Rating
10A @ 600V AC
Number of Operators
1
Basic Material
Metal
IP Rating
IP66
Type of Operator
57mm Mushroom Head
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
Product Type
Push Button Operators
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Protective Treatment
TC
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black mushroom Ø 57 mm, unmarked, mushroom Ø 57 mm
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
Positive Opening
without
Product Or Component Type
push-button
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Cap/Operator Or Lens Colour
black
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Contacts Type And Composition
1 C/O
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Product Certifications
NEMA || UL 508
Contacts Material
silver alloy contacts
Overvoltage Category
class II IEC 61140
Terminals Description Iso N°1
(13-14-11-12)OF
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13, 7200 VA || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Short Name
9001K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Shape Of Screw Head
cross slotted
Mechanical Durability
5000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A
Operator Additional Information
screw-on plastic with set screw
Shock Resistance
50 gn IEC 60068-2-27
Shape Of Signaling Unit Head
round
Terminals Description Iso N°1
(13-14-11-12)OF
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.