Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Black

  • Mfr # 9001KR3BH13

  • Zoro # G1620981


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR3BH13
Zoro #
G1620981
UPC #
785901851967
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
Extended Button
IP Rating
IP66
Contact Rating
10A @ 600V AC
Number of Operators
1
Contact Form
SPDT
Basic Material
Metal
Color
Black
Features
Finger-Safe Terminals
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Zinc Die Cast
Material
metal
Series
9001K
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Device Presentation
complete product
Light Block Supply
without supply
Cap/Operator Or Lens Colour
black
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Connections - Terminals
screw clamp terminals
Light Source
without
Operator Additional Information
without guard
Operating Position
any position
Operator Profile
projecting, black projecting
Contacts Type And Composition
1 C/O
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Contact Operation
standard
Product Certifications
CE || CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR
Product Or Component Type
push-button
Rated Operational Current
10 A, AC-15; 10 A, DC-13
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.