Zoro Homepage

Push Button Operator, 30 mm, SPDT, Black

  • Mfr # 9001KR9BH13

  • Zoro # G0397993


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9BH13
Zoro #
G0397993
UPC #
785901398455
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Cad Overall Width
54 mm
Cad Overall Depth
74 mm
Cad Overall Height
103 mm
Mounting Diameter
30 mm
Overall Depth
2.91 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
4.06 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Color
Black
Material
metal
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Legend
Pull to Start/Push to Stop
Number of Operators
1
Contact Form
SPDT
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
40mm Mushroom Head
Contact Rating
10A @ 600V AC
IP Rating
IP66
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
Product Type
Push Button Operators
Overvoltage Category
class II IEC 61140
[Ith] Conventional Free Air Thermal Current
10 A
Positive Opening
without
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Contact Operation
standard
Contacts Material
silver alloy contacts
Product Or Component Type
push-button
Protective Treatment
TC
Operator Profile
mushroom Ø 41 mm, black mushroom Ø 41 mm, unmarked
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross slotted
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
NEMA || UL 508
Operator Additional Information
metal guard
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Mechanical Durability
5000000 cycles
Cap/Operator Or Lens Colour
black
Device Presentation
complete product
Operating Position
any position
Operator Position Information
2 positions
Shock Resistance
50 gn IEC 60068-2-27
Device Short Name
9001K
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Contacts Type And Composition
1 C/O
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Legend Background Color
Black
Operating Temperature - Maximum
158 Degrees F
Legend Color
Silver
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Pull to Start/Push to Stop, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.