Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Green

  • Mfr # 9001SKR9P1GH13

  • Zoro # G2281806


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9P1GH13
Zoro #
G2281806
UPC #
785901043072
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Contact Type
1NO/1NC
Voltage
120V AC
Lamp Voltage
6V AC
Contact Form
SPDT
Lamp Module Voltage
120V AC
Type of Operator
41mm Mushroom Head
Contact Rating
10A @ 600V AC
Basic Material
Plastic
Color
Green
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Lamp Module Type
Transformer
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Replacement Lamp
Mfr. No. 755
Lamp Type
Incandescent
Bezel Material
Plastic
Legend
Pull to Start/Push to Stop
Series
9001SK
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Additional Information
screw-on plastic
Contacts Material
silver alloy contacts
Bulb Base
BA 9s
Protective Treatment
TC
Shock Resistance
50 gn IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP66 NF C 20-010
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
9001SK
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Light Block Supply
via integral transformer
Cap/Operator Or Lens Colour
green
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Presentation
complete product
Product Or Component Type
illuminated push-button
Supply Frequency
50 to 60 Hz
Shape Of Signaling Unit Head
round
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
[Us] Rated Supply Voltage
110 to 120 V AC 50 to 60 Hz, 110 to 120 V
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Operator Profile
mushroom Ø 41 mm, green mushroom Ø 41 mm
Ambient Air Temperature For Operation
-25-70°C
Shape Of Screw Head
cross slotted
Contacts Type And Composition
1 C/O
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Operator Position Information
2 positions
Light Source
incandescent, incandescent bulb
Ambient Air Temperature For Storage
-40-70°C
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
White
Mechanical Operating Durability
5.00 x 10^6
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
Legend Color
Black

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Pull to Start/Push to Stop, Standards CSA C22.2 No.14, EN/IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.