Zoro Homepage

Push Button Operator, 30 mm, SPDT, No Cap

  • Mfr # 9001KR9H13

  • Zoro # G6880456


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9H13
Zoro #
G6880456
UPC #
785901034124
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Zinc Die Cast
Type of Operator
40mm Mushroom Head
Number of Operators
1
Legend
Pull to Start/Push to Stop
Contact Rating
10A @ 600V AC
Color
No Cap
Contact Form
SPDT
IP Rating
IP20, IP65
Material
metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Features
Double Break Direct Acting
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Product Type
Push Button Operators
Product Or Component Type
push-button
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
2 positions
Contacts Type And Composition
1 C/O
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Contact Operation
standard
Cap/Operator Or Lens Colour
without mushroom
Light Block Supply
without supply
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03 || NEMA
Light Source
without
Device Presentation
complete product
Device Short Name
K
Number of Indicator Lights
0
Legend Background Color
Black
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Legend Color
Silver

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color No Cap, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Pull to Start/Push to Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.