Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR4RH13

  • Zoro # G6696855


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR4RH13
Zoro #
G6696855
UPC #
785901033875
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Features
Octagonal Ring Nut
Contact Form
SPDT
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
IP Rating
IP66
Number of Operators
1
Color
Red
Type of Operator
35mm Mushroom Head
Material
metal
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Contacts Type And Composition
1 C/O
Operating Position
any position
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Certifications
CSA LR 25490 class 3211 03 || NEMA || CE || UL listed file E42259 CCN NKCR
Contact Operation
standard
Operator Profile
red mushroom Ø 35 mm, mushroom Ø 35 mm
Cap/Operator Or Lens Colour
red
Device Short Name
K
Operator Additional Information
snap-in plastic
Product Or Component Type
push-button
Light Block Supply
without supply
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Device Presentation
complete product
Connections - Terminals
screw clamp terminals
Light Source
without
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.