Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9P38LRRH13

  • Zoro # G6374042


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P38LRRH13
Zoro #
G6374042
UPC #
785901034285
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC
Replacement Lamp
Mfr. No. 65088-052-10
Lamp Type
LED
Contact Type
1NO/1NC
Lamp Module Voltage
120V AC
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Form
SPDT
Voltage
120V AC/DC
Legend Markings
Pull To Start Push To Stop
IP Rating
IP66
Bezel
Chrome Plated Metal
Number of Operators
1
Legend/Background Color
White/Black
NEMA Contact Rating Designation
A600/Q600
Basic Material
Metal
Legend
Pull to Start/Push to Stop
Type of Operator
41mm Mushroom Head
Lamp Module Type
Full Voltage
Series
9001K
Features
Self-Grounding, Finger-Safe Terminals
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Light Source Colour
red
Product Or Component Type
illuminated push-button
Light Source
LED
Device Presentation
complete product
[Us] Rated Supply Voltage
120 V
Contact Operation
standard
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Cap/Operator Or Lens Colour
red
Bulb Base
BA 9s
Light Block Supply
without supply
Device Short Name
K
Operator Position Information
2 positions
Contacts Type And Composition
1 C/O
Operator Profile
mushroom Ø 41 mm
Product Certifications
NEMA || CE || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR
Operator Additional Information
screw-on plastic
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Legend Background Color
Black
Legend Color
White
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Pull to Start/Push to Stop, Legend/Background Color White/Black, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.