Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9R94H13

  • Zoro # G6458164


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9R94H13
Zoro #
G6458164
UPC #
785901413158
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Cad Overall Height
45 mm
Cad Overall Depth
74 mm
Mounting Diameter
30 mm
Cad Overall Width
46 mm
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.81 in
Overall Depth
2.91 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Rating
10A @ 600V AC
Number of Operators
1
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Material
metal
Color
Red
Contact Form
SPDT
NEMA Contact Rating Designation
A600/Q600
Type of Operator
40mm Mushroom Head
Basic Material
Metal
Bezel
Chrome Plated Zinc Die Cast
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Product Type
Push Button Operators
[Ith] Conventional Free Air Thermal Current
10 A
Shock Resistance
50 gn IEC 60068-2-27
Mechanical Durability
5000000 cycles
Operating Position
any position
Protective Treatment
TC
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Or Component Type
push-button
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Presentation
complete product
Shape Of Screw Head
cross slotted
Terminals Description Iso N°1
(13-14-11-12)OF
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Operator Profile
mushroom Ø 41 mm, red mushroom Ø 41 mm, unmarked
Product Certifications
UL 508 || NEMA
Operator Position Information
2 positions
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
red
Positive Opening
without
Overvoltage Category
class II IEC 61140
Device Short Name
9001K
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Contacts Type And Composition
1 C/O
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Contacts Material
silver alloy contacts
Ambient Air Temperature For Storage
-40-70°C
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Additional Information
screw-on plastic with set screw
Terminals Description Iso N°1
(13-14-11-12)OF
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.