Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001SKR5RH13

  • Zoro # G6516571


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR5RH13
Zoro #
G6516571
UPC #
785901042921
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Features
Finger-Safe Terminals
IP Rating
IP66
Material
Plastic
Basic Material
Plastic
Contact Form
SPDT
Color
Red
Number of Operators
1
Type of Operator
57mm Mushroom Head
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Bezel
Corrosion Resistant Thermoplastic
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001SK
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Operator Profile
red mushroom Ø 57 mm, mushroom Ø 57 mm
Device Presentation
complete product
Product Or Component Type
push-button
Contact Operation
standard
Ip Degree Of Protection
IP66
Cap/Operator Or Lens Colour
red
Operator Additional Information
snap-in plastic
Contacts Type And Composition
1 C/O
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.