Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Orange
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Features
Includes Set of 7 Color Caps
Type of Operator
No Guard
NEMA Contact Rating Designation
A600/Q600
Includes
Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Bezel
Corrosion Resistant Thermoplastic
Contact Rating
10A @ 600V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Shape Of Screw Head
cross slotted
Conventional Free Air Thermal Current
10 A
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
1 C/O
Operator Additional Information
without guard
Shock Resistance
50 gn IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529
Mechanical Durability
5000000 cycles
Device Presentation
complete product
Rated Operational Current
3 A 240 V, AC-15, A600-Q600; 0.55 A 125 V, DC-13, A600-Q600
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Cap/Operator Or Lens Colour
7 colours choice
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA; 0.1 kA 600 V DC-13; 0.27 kA 250 V DC-13; 0.55 kA 125 V DC-13
Shape Of Signaling Unit Head
octagonal
Contact Operation
standard
Contacts Material
silver alloy contacts
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
Ambient Air Temperature For Operation
-25-70°C
Operator Profile
7 colours choice projecting, unmarked, projecting
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 || 0.55 A 125 V, DC-13, A600-Q600
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Product Or Component Type
push-button
Product Certifications
NEMA || UL 508