Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Yellow

  • Mfr # 9001KR1YH13

  • Zoro # G6375433


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1YH13
Zoro #
G6375433
UPC #
785901033431
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Type of Operator
Flush Button
Contact Rating
10A @ 600V AC
Number of Operators
1
Contact Form
SPDT
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Bezel
Chrome Plated Die Cast Aluminum
IP Rating
IP20, IP65
Color
Yellow
NEMA Contact Rating Designation
A600/Q600
Material
metal
Basic Material
Metal
Bezel Material
Metal
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cap/Operator Or Lens Colour
yellow
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Device Presentation
complete product
Contacts Type And Composition
1 C/O
Product Certifications
NEMA || CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
Product Or Component Type
push-button
Operator Profile
flush
Light Source
without
Light Block Supply
without supply
Operator Additional Information
metal guard
Contact Operation
standard
Device Short Name
K
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Indicator Lights
0
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Die Cast Aluminum, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.