Zoro Homepage
This item is Discontinued.
Schneider Electric Push Button operator, 30 mm, Yellow 9001KR25Y

Push Button operator, 30 mm, Yellow (Discontinued)

  • Mfr # 9001KR25Y
  • Zoro # G8493642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR25Y
Zoro #
G8493642
UPC #
785901050452
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Overall Depth
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
2.23 in
Overall Height
1.74 in
Mounting Diameter
30 mm

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.