Zoro Homepage

Push Button Operator, 30mm

  • Mfr # 9001KXRG1GGR

  • Zoro # G3456538


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Panel Cutout Diameter
30 mm
Head Material
Metal
Standards
ISO 14040
Legend
I/O, On, Power On, Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KXRG1GGR
Zoro #
G3456538
UPC #
785901038344
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Action
Momentary
Head Material
Metal
Standards
ISO 14040
Legend
I/O, On, Power On, Stop
Features
China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
Includes
Product Packaging Included, Single Lamp Light Module
Type of Operator
Square Push Button
Product Type
Push Button Operators

Description

Push Button, 30 mm, Momentary, Type of Operator Square Push Button, Head Material Metal, Legend I/O, On, Power On, Stop, Standards ISO 14040, Includes Product Packaging Included, Single Lamp Light Module, Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.