Shop SCHNEIDER ELECTRIC

Push Button Operator, Extended, Momentary Action, Non-Illuminated, Green

  • Mfr # 9001SKR3GH5
  • Zoro # G3068213

product price: 
$
72.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKR3GH5
Zoro #
G3068213
UPC #
785901042716
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Rating
10A @ 600V AC
Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Bezel
Corrosion Resistant Thermoplastic
Basic Material
Plastic
Number of Operators
1
Type of Operator
Extended Button
IP Rating
IP66
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Form
1NO
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001SK
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Plastic
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Operator Additional Information
without guard
Device Short Name
9001SK
Operator Profile
projecting, green projecting
Contact Operation
standard
Contacts Type And Composition
1 NO
Ip Degree Of Protection
IP66
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Cap/Operator Or Lens Colour
green
Product Or Component Type
push-button
Device Presentation
complete product
Operator Material
Plastic
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Voltage Rating - Maximum
600 V AC

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.