Shop SCHNEIDER ELECTRIC

Push Button Operator, Extended, Momentary Action, Non-Illuminated, Red

  • Mfr # ZB4BL432
  • Zoro # G9720627

product price: 
$
14.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BL432
Zoro #
G9720627
UPC #
785901382348
Country of Origin
Korea, Republic of
Item
Extended Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Red
Type of Operator
Extended Button
Legend
O
Bezel Material
Metal
Legend/Background Color
White/Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
IP Rating
IP66
Features
Visually Distinct at a Distance, High Brightness, Double Head
Number of Operators
1
Series
XB4
Product Certifications
DNV || GL || UL Listed || LROS (Lloyds register of shipping) || BV || CSA
Device Short Name
ZB4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
10000000 cycles
Device Presentation
basic element
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Head Type
standard
Operator Profile
red projecting, O white)
Protective Treatment
TH
Product Or Component Type
head for non-illuminated push-button
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Legend Color
White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Red
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
33 mm
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in
Overall Height
1.14 in
Fits Chest Size
Visually Distinct at a Distance, High Brightness, Double Head

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend O, Legend/Background Color White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.