Zoro Homepage

Push Button Operator, Flush, Maintained / Momentary Action, Push Release, Green

  • Mfr # ZB5AA38

  • Zoro # G3303541


product price: $14.75
/ea

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA38
Zoro #
G3303541
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
30 mm
Cad Overall Height
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Head Color
Green
Standards
EN/IEC 60947-1 || JIS C8201-5-1 || GB 14048.5 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-1
Bezel Material
dark grey plastic
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Cap/Operator Or Lens Colour
green
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
for insertion of legend
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
10000000 cycles
Marking
unmarked
Operator Profile
green flush, unmarked
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || SR2 2 single rear mounting
Protective Treatment
TC
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Device Short Name
ZB5
Product Certifications
BV || UL Listed || LROS (Lloyds register of shipping) || CSA || GL || DNV
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Group Of Product
flush push with inser of legend
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Product Compatibility
universal LED
Product Or Component Type
head for illuminated push-button
Ik Degree Of Protection
IK03 EN 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB5

Description

Green flush pushbutton head 022 spring r

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.