Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Maintained / Momentary Action, Push Release, Orange

  • Mfr # ZB5FA58

  • Zoro # G4610198


product price: $13.75
/ea

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Head Color
Orange
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA58
Zoro #
G4610198
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Cad Overall Depth
30 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Head Color
Orange
Head Material
Plastic
Standards
GB 14048.5 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-1 || JIS C8201-1
Bezel Material
dark grey plastic
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || C3 6 single front mounting integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Marking
unmarked
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
GL || CSA || DNV || BV || LROS (Lloyds register of shipping) || UL Listed
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Compatibility
universal LED
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK03 EN 50102
Type Of Operator
spring return
Head Type
built-in-flush
Operator Additional Information
for insertion of legend
Device Short Name
ZB5
Group Of Product
flush push with inser of legend
Protective Treatment
TC
Cap/Operator Or Lens Colour
orange
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class II IEC 60536
Operator Profile
orange flush, unmarked
Range of Product
Harmony XB5

Description

Flush mounted yellow flush caps pushbutt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.