Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Illuminated, Green

  • Mfr # ZB6DW3
  • Zoro # G3162546

product price: 
$
10.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB6DW3
Zoro #
G3162546
UPC #
785901363453
Country of Origin
France
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Standards
CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508
NEMA Rating
13, 4, 4X
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
IP Rating
IP65
Lamp Module Voltage
Module Not Included
Color
Green
Type of Operator
Rectangular Flush Button
Basic Material
Plastic
Number of Operators
1
Features
Spring Return Mechanism
Series
XB6
Resistance Properties
Shock Resistant, Vibration Resistant
Operator Material
Plastic
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12
Bezel Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Lamp Module Type
No Lamp Module Included
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
integral LED
Shape Of Signaling Unit Head
rectangular
Product Certifications
CSA || GOST || CCC || UL
Product Or Component Type
head for illuminated push-button
Electrical Shock Protection Class
class II IEC 61140
Bezel
Plastic
Protective Treatment
TC
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Operator Profile
green flush, unmarked
Ip Degree Of Protection
IP65 IEC 60529
Replacement Lamp
Mfr. No. ZB6EB1B through ZB6EH0B
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB6

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Overall Height
0.71 in
Manufacturer Warranty Length
18 mo
Overall Width
0.94 in
Overall Depth
1.3 in
Mounting Diameter
16 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
33 mm
Fits Chest Size
Spring Return Mechanism

Description

Flush Push Button, 16 mm, Momentary, Type of Operator Rectangular Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Spring Return Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.