Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Illuminated, Orange

  • Mfr # ZB4BW353
  • Zoro # G3227454

product price: 
$
13.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BW353
Zoro #
G3227454
UPC #
785901353843
Country of Origin
Korea, Republic of
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Metal
IP Rating
IP66
Type of Operator
Flush Button
Lamp Voltage
Dependent on Module Used
NEMA Rating
13, 4X
Lamp Module Voltage
Module Not Included
Color
Yellow
Lamp Module Type
No Lamp Module Included
Bezel
Chrome Plated Metal
Lamp Type
No Lamp Module Included
Bezel Material
Metal
Number of Operators
1
Series
XB4
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
orange flush, unmarked
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Shape Of Signaling Unit Head
round
Head Type
standard
Protective Treatment
TH
Product Or Component Type
head for illuminated push-button
Ik Degree Of Protection
IK06 EN 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
10000000 cycles
Product Compatibility
universal LED
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Additional Information
with plain lens
Product Certifications
GL || UL Listed || DNV || LROS (Lloyds register of shipping) || CSA || BV
Device Presentation
basic sub-assemblies
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Number of Indicator Lights
1

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
30 mm
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Depth
1.18 in
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.