Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Green

  • Mfr # ZB5AA331
  • Zoro # G3001559

product price: 
$
13.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AA331
Zoro #
G3001559
UPC #
785901373117
Country of Origin
Korea, Republic of
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Bezel Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
White/Green
Basic Material
Plastic
Legend
I
Color
Green
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Double Head
Number of Operators
1
Series
XB5
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend Background Color
Green
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Overvoltage Category
class II IEC 60536
Head Type
standard
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
green flush, I white)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
DNV || LROS (Lloyds register of shipping) || BV || UL Listed || GL || CSA
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.14 in
Overall Depth
1.1 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly, Double Head

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, Legend/Background Color White/Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.