Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Red

  • Mfr # XB4BPS42GEX
  • Zoro # G9224955

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BPS42GEX
Zoro #
G9224955
UPC #
-
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
NEMA Contact Rating Designation
A600/Q300
Contact Rating
10 A @ 415V AC
Number of Operators
1
Color
Red
Bezel
Metal
Bezel Material
Chrome
IP Rating
IP66
Contact Form
1NC
Type of Operator
Extended Push Button
Safety Rating
Zone 2
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operator Profile
red projecting
Positive Opening
with
Dust Zone
zone 21 - 22
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Product Or Component Type
complete push-button
Shape Of Signaling Unit Head
round
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-20-75°C
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Operating Force
2.873 N
Gas Zone
zone 1 - 2
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Mechanical Durability
5000000 cycles
[Ui] Rated Insulation Voltage
415 V
Ip Degree Of Protection
IP66 IEC 60529
Device Short Name
XB4
Protective Treatment
TH
Product Certifications
INERIS 04ATEX9004U
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operating Travel
1.688 mm engagement point) || 3.271 mm changing state point) || 4.424 mm total travel)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contact Operation
slow-break
Operator Additional Information
booted (coloured silicon)
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NC
Fixing Collar Material
zamak
Marking
Ex tb IIIC Db || Ex db eb IIC Gb || II 2 GD
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
415 V AC
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
167 Degrees F
Product Type
Push Button Operators
Operating Temperature - Minimum
-4 Degrees F
Mechanical Operating Durability
5.00 x 10^6

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.82 in
Mounting Diameter
22 mm
Embedding Depth
58 mm
Overall Depth
2.83 in

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.