Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Red

  • Mfr # ZB4BA434
  • Zoro # G9720611

product price: 
$
13.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BA434
Zoro #
G9720611
UPC #
785901374497
Country of Origin
Korea, Republic of
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Legend
Stop
Legend/Background Color
White/Red
Basic Material
Metal
Bezel Material
Metal
Color
Red
IP Rating
IP66
Number of Operators
1
Series
XB4
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB4
Head Type
standard
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
UL Listed || BV || CSA || LROS (Lloyds register of shipping) || DNV || GL
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Device Presentation
basic element
Shape Of Signaling Unit Head
round
Operator Profile
red flush, STOP white)
Legend Color
White
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Legend Background Color
Red
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Overall Width
1.14 in
Overall Depth
1.1 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Red, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.