Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Red

  • Mfr # ZB5AA432
  • Zoro # G3001540

product price: 
$
13.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AA432
Zoro #
G3001540
UPC #
785901373148
Country of Origin
Korea, Republic of
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Red
Legend/Background Color
White/Red
Legend
O
Basic Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Bezel Material
Plastic
Number of Operators
1
Features
Withstands Harsh Environments
Series
XB5
Product Or Component Type
head for non-illuminated push-button
Operator Profile
red flush, O white)
Device Presentation
basic element
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Overvoltage Category
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
ZB5
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
10000000 cycles
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Product Certifications
DNV || CSA || UL Listed || GL || LROS (Lloyds register of shipping) || BV
Ik Degree Of Protection
IK03 IEC 50102
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Legend Background Color
Red
Legend Color
White
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
28 mm
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in
Overall Depth
1.1 in
Fits Chest Size
Withstands Harsh Environments

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.