Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, White

  • Mfr # XACA9411
  • Zoro # G7532752

product price: 
$
7.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XACA9411
Zoro #
G7532752
UPC #
785901645139
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Standards
Class II IEC 61140, CSA C22.2 No.14, EN 50102, EN/IEC 60204-32, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Color
White
IP Rating
IP65
Type of Operator
Booted Button
Basic Material
Plastic
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XAC
Mounting Location
front of enclosure
Ip Degree Of Protection
IP65 conforming to IEC 60529
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Marking
unmarked
Component Name
XACA
Ik Degree Of Protection
IK08 EN 50102
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Operator Additional Information
booted
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
100 gn IEC 60068-2-27
Product Or Component Type
head for push-button
Cap/Operator Or Lens Colour
white
Product Compatibility
XACA..
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 4, 4X, 5
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, IP Rating IP65, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN 50102, EN/IEC 60204-32, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance, Snap-Fit Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.