Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, White

  • Mfr # ZB5AA334
  • Zoro # G9720584

product price: 
$
13.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AA334
Zoro #
G9720584
UPC #
785901373124
Country of Origin
Korea, Republic of
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
Legend/Background Color
Black/white
Basic Material
Plastic
Color
Green
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Legend
Up Arrow
Bezel Material
Plastic
Features
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Number of Operators
1
Series
XB5
Protective Treatment
TH
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Device Presentation
basic element
Head Type
standard
Operator Profile
white flush, up arrow black)
Product Certifications
BV || LROS (Lloyds register of shipping) || CSA || DNV || GL || UL Listed
Ik Degree Of Protection
IK03 IEC 50102
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Mechanical Durability
10000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Legend Background Color
White
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
28 mm
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.1 in
Overall Height
1.14 in
Fits Chest Size
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Up Arrow, Legend/Background Color Black/White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.