Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Yellow

  • Mfr # XB4BP581GEX
  • Zoro # G9227819

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BP581GEX
Zoro #
G9227819
UPC #
-
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Color
Yellow
Contact Form
1NO
Type of Operator
Extended Push Button
NEMA Contact Rating Designation
A600/Q300
Number of Operators
1
Bezel
Metal
Contact Rating
10 A @ 415V AC
IP Rating
IP66
Bezel Material
Chrome
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
415 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
Marking
Ex db eb IIC Gb || Ex tb IIIC Db || II 2 GD
Gas Zone
zone 1 - 2
Positive Opening
without
Product Certifications
INERIS 04ATEX9004U
Device Short Name
XB4
Fixing Collar Material
zamak
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Mechanical Durability
5000000 cycles
Contact Operation
slow-break
Dust Zone
zone 21 - 22
Product Or Component Type
complete push-button
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operating Force
3.962 N
Operator Profile
yellow projecting
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NO
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Operator Additional Information
booted (clear silicon) for insertion of legend
[Ui] Rated Insulation Voltage
415 V
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Ambient Air Temperature For Operation
-20-75°C

Dimensions

Panel Cutout Diameter
22 mm
Height
30 mm
Depth
72 mm
Size
22 mm
Width
46.2 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Yellow, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.