Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Yellow

  • Mfr # ZB6AW5

  • Zoro # G3305063


product price: $11.95
/ea
Sold in multiples of 80 for $956.00

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AW5
Zoro #
G3305063
UPC #
3389110775976
Country of Origin
France

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Depth
33 mm
Cad Overall Height
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Plug-In, Screw Clamp
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508
Bezel Material
Plastic
Number of Operators
1
Series
XB4
IP Rating
IP65
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Protective Treatment
TC
Product Or Component Type
head for illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB6
Shape Of Signaling Unit Head
round
Product Certifications
CCC || UL || CSA || GOST
Ip Degree Of Protection
IP65 IEC 60529
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Type Of Operator
spring return
Electrical Shock Protection Class
class II IEC 61140
Product Compatibility
integral LED
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
yellow flush, unmarked
Range of Product
Harmony XB6
Product Type
Push Button Operators
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0

Description

Push Button, Momentary, Head Material Plastic, Bezel Material Plastic, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, GL, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.