Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button with Transmitter, 22 mm, Black

  • Mfr # ZB4RTA2

  • Zoro # G4229382


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4RTA2
Zoro #
G4229382
UPC #
785901593485
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Length
2.05 in
Width
3.39 in
Height
1.3 in
Size
22 mm
Length (Straight Wireway)
2.05 in
Manufacturer Warranty Length
18 mo
Overall Height
1.82 in
Overall Depth
2.05 in
Overall Width
1.18 in
Cad Overall Width
30 mm
Cad Overall Depth
43 mm
Bandwidth
5-5 MHz
Cad Overall Height
41.5 mm
Embedding Depth
42 mm
Mounting Diameter
22 mm

Details

Item
Wireless Push Button Transmitter
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
Material
Metal
Color
Black
Number of Operators
1
NEMA Rating
12
Type of Operator
Flush Push Button
IP Rating
IP30
Bezel Material
chromium plated metal
Legend
None
Series
XB4R
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1,000,000
Operator Material
Metal
NEMA Enclosure Rating
12
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Level Or Class
5M00G7W
Acquisition Time
2 ms
Ambient Air Temperature For Storage
-40-70°C
Operating Force
10 N C/O changing electrical state
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Fixing Mode
fixing screw beneath head 0.8-1.2 N.m
Max Power Consumption In W
1 mW
Product Certifications
GOST || CCC || C-tick || UL || BT 2006/95/EC || CSA
Protective Treatment
TH
Product Or Component Type
wireless and batteryless transmitter
Electrical Composition Code
PW1
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Modulation Technique
O-QPSK
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Operator Profile
black flush
Antenna Type
omnidirectional
Transmission Frequency
2405 MHz
Legend Markings
No Legend
Number Of Channels
16
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Response Time
< 2 ms
Operating Travel
4.3 mm total travel)
Ambient Air Temperature For Operation
-40-70°C
Antenna Gain
0 dBi
Emission Power
3 mW
Relative Humidity
95-95 % -40-70°C without condensation
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Device Short Name
XB5R
Fixing Collar Material
zamak

Description

Wireless Push Button Transmitter, Color Black, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.