Zoro Homepage

Push Button with Transmitter, 22 mm, White

  • Mfr # ZB4RTA1

  • Zoro # G4059711


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4RTA1
Zoro #
G4059711
UPC #
785901590255
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Length
2.05 in
Size
22 mm
Height
1.3 in
Width
3.39 in
Length (Straight Wireway)
2.05 in
Overall Depth
2.05 in
Manufacturer Warranty Length
18 mo
Overall Height
1.82 in
Overall Width
1.18 in
Cad Overall Depth
43 mm
Cad Overall Height
41.5 mm
Embedding Depth
42 mm
Bandwidth
5-5 MHz
Mounting Diameter
22 mm
Cad Overall Width
30 mm

Details

Item
Wireless Push Button Transmitter
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508
NEMA Rating
12
Number of Operators
1
Type of Operator
Flush Push Button
Material
Metal
Legend Markings
No Legend
IP Rating
IP30
Color
White
Series
XB4R
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1,000,000
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
12
Resistance Properties
Shock Resistant, Vibration Resistant
Legend
None
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) IEC 61000-4-2 || electrostatic discharge immunity test 4 kV on contact (on metal parts)) IEC 61000-4-2 || susceptibility to electromagnetic fields 20 V/m 80 to 3000 MHz) IEC 61000-4-3 || susceptibility to electromagnetic fields 6 V/m 3000 to 6000 MHz, distance = 20 m) IEC 61000-4-3
Max Power Consumption In W
1 mW
Fixing Collar Material
zamak
Ip Degree Of Protection
IP66 IEC 60529 front face) || IP67 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K IEC 60529 front face)
Fixing Mode
fixing screw beneath head 0.8-1.2 N.m
Product Certifications
CSA || UL || BT 2006/95/EC || GOST || C-tick || CCC
Protective Treatment
TH
Electrical Composition Code
PW1
Mechanical Durability
1000000 cycles
Product Or Component Type
wireless and batteryless transmitter
Ik Degree Of Protection
IK03 IEC 50102
Response Time
< 2 ms
Acquisition Time
2 ms
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Relative Humidity
95-95 % -40-70°C without condensation
Modulation Technique
O-QPSK
Operating Travel
4.3 mm total travel)
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Level Or Class
5M00G7W
Shape Of Signaling Unit Head
round
Operator Profile
white flush
Device Short Name
XB5R
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Ambient Air Temperature For Storage
-40-70°C
Transmission Frequency
2405 MHz
Operating Force
10 N C/O changing electrical state
Antenna Gain
0 dBi
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS
Emission Power
3 mW
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Bezel Material
chromium plated metal
Antenna Type
omnidirectional
Number Of Channels
16
Ambient Air Temperature For Operation
-40-70°C

Description

Wireless Push Button Transmitter, Color White, Action Momentary, Material Metal, NEMA Rating 12, IP Rating IP30, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 1.3 in, Width 3.39 in, Length 2.05 in, Legend Markings No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.