Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001K11J38GH5
- Zoro # G923523942
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Operator Head Color
Green
IP Rating
IP65, IP66
NEMA Enclosure Rating
13, 3R, 6
Manufacturer Warranty Length
18 mo
Operator Head Type
Short-Handled Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001K11J38GH5
- Zoro #
- G923523942
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
Details
- Operator Head Color
- Green
- IP Rating
- IP65, IP66
- NEMA Enclosure Rating
- 13, 3R, 6
- Operator Head Type
- Short-Handled Knob
- Switch Function @ 4th Position
- No Fourth Position
- Action
- Maintained/Maintained
- Standards
- CE Listed, CSA LR24590 Class 3211 03, UL Listed File E42259 CCN NKCR
- Number of Positions
- 2
- Cam
- 5
- Operator Illumination
- Illuminated
- Hazardous Location Specification
- Not Rated
- Item
- Push Buttons
- Switch Function @ 3rd Position
- No Third Position
Description
Push Buttons, Maintained/Maintained Action, Bezel Material Metal, IP Rating IP65, IP66, Cam 5, Standards CE Listed, CSA LR24590 Class 3211 03, UL Listed File E42259 CCN NKCR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.